Zoro Homepage

Coated Gloves, Polyurethane, Sandy, Palm, 5 Abrasion Level, XL 1 PR

  • Mfr # 48707

  • Zoro # G612481874


product price: $8.39
/pr
Sold in multiples of 12 for $100.68

Key Features

Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
5
Silicone-Free
No
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48707
Zoro #
G612481874
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
13 ga
Glove Length
10.24 in
Size- Numeric
10
Size- Alpha
XL

Details

Item
Coated Gloves
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
5
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
ANSI, ANSI/ISEA 105-2016, EN 388:2016 +A1:2018, EN ISO 21420:2020
Glove Construction
Knit
Insulated
No
EN 388 Rating
4X43F
EN 388 Impact Rated
No
Electrostatic Properties
Dissipative
Palm Type
Coated
Glove Coating Color
Gray
ANSI/ISEA Puncture Level
4
Glove Lining Material
Fiberglass, HPPE, Nylon, Polyester, Spandex
Latex-Free
Yes
Task and Chore Glove Style
Knit
ANSI/ISEA Cut Level
A6
Glove Features
Dexterity
Cuff Style
Knit
Hand Protection Style
Glove
Sold As
Pair
Series
EDGE
Glove Hand Style
Left and Right
Cuff Color
Black
Maximum Temperature
Not Rated
Includes Finger Fourchettes
No
Includes Reinforced Thumb Crotch
No
Knit Material Color
Gray
Touchscreen Compatible
No
Double-Dipped
No
Arc Flash PPE Category
Not Rated
ATPV Rating
Not Rated
Minimum Temperature
Not Rated
Fabric Weight
13 gauge
Hem Style
Finished
ANSI/ISEA Heat Level
Not Rated
Finger Coverage
Full Finger
Reversible
No
Lint-Free
No
Base Coating Coverage
Palm
Knit Material
Fiberglass, HPPE, Nylon, Polyester, Spandex

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Fiberglass, HPPE, Nylon, Polyester, Spandex, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.