Coated Latex Free Glove, Polyurethane, Palm, Black, 8 1 PR
Mfr # 48-126VP
Zoro # G202320262
product price: $1.19
/prSold in multiples of 12 for $14.28
Key Features
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Silicone-Free
No
Thickness
15 ga
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-126VP
Zoro #
G202320262
UPC #
-
Country of Origin
China
Dimensions
Glove Size
8
Thickness
15 ga
Details
Item
Coated Latex Free Glove
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Silicone-Free
No
Glove Construction
Seamless
Cuff Style
Knit Wrist
Series
EDGE 48-126
Glove Materials
Polyurethane, Polyester
Description
Latex Free Glove, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.