Zoro Homepage

Cut-Resistant Coated Gloves, Cut Level A2 , Latex , Crinkled , 10 1 PR

  • Mfr # 16-312

  • Zoro # G3308597


product price: $11.69
/pr

Key Features

Glove Size
10
ANSI/ISEA Cut Level
A2
Glove Coating Material
Latex
Glove Coating Coverage
Full
Color
Cream, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-312
Zoro #
G3308597
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
10
Glove Length
14 in
Size - Numeric
10

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Latex
Glove Coating Coverage
Full
Color
Cream, Yellow
Glove Coating Finish
Crinkled
ANSI/ISEA Abrasion Level
3
Series
Grab-it
Cuff Style
gaugeuntlet
Glove Materials
Cotton, Natural Rubber Latex
ANSI/ISEA Cut Grams
735
Glove Construction
Cut & Sewn
Finger Material
Cotton Jersey, Natural Rubber Latex
Abrasion Resistant
Yes
Application
Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Glove Cut
Gunn
Standards
ASTM D, ANSI, EN388
Palm Material
Natural Rubber Latex
Suggested Use Environment
Dry, Light Oil and Oily
ANSI/ISEA Puncture Force
2
ANSI/ISEA Puncture Level
2
Thumb Style
Full
Weight
Heavy
Puncture Resistant
Yes
Glove Hand Style
Ambidextrous
Stitching Material
Polyester
Cut Resistant
Yes
ANSI/ISEA Abrasion Cycles
3397
Silicone-Free
No
Glove Lining Material
Cotton, Polyester
Palm Style
Coated
Finger Coverage
Full

Description

Knit Gloves, ANSI/ISEA Cut Level A4, ANSI/ISEA Abrasion Level 3, Standards ASTM D, ANSI, EN388, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.