Zoro Homepage

Cut Resistant Coated Gloves, Cut Level A2 , Polyurethane , 6 1 PR

  • Mfr # 48-711

  • Zoro # G2018688


product price: $8.65
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
5
Series
Edge 48-711
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-711
Zoro #
G2018688
UPC #
20076490605388
Country of Origin
China

Dimensions

Glove Size
6
Glove Length
9 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
5
Series
Edge 48-711
Cuff Style
Knit
Glove Materials
HPPE
ANSI/ISEA Cut Grams
775
Glove Construction
Seamless Knit
Glove Coating Color
Gray
Glove Hand Style
Left and Right
Silicone-Free
No
Latex-Free
No
Brand and Series
Edge 48-711
Glove Styles
Knit
Standards
ANSI/ASTM/EN
ANSI/ISEA Needlestick Level
Not Tested
Cut-Resistance Coverage
Full
ANSI/ISEA Puncture Level
3
Glove Liner Material
Aramid
ANSI/ISEA Needlestick Level - Palm
Not Available
Glove Lining Material
Aramid
ANSI/ISEA Abrasion Cycles
24,700

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, ANSI/ISEA Needlestick Level - Palm Not Available, Standards ANSI/ASTM/EN, Base Coating Material Polyurethane, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Glove Performance Comfort Fit, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.