Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Gloves, Cut Level A3 , Foam Nitrile , Sandy , M 1 PR

  • Mfr # 48-706VP

  • Zoro # G404988635


product price: $6.65
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-706VP
Zoro #
G404988635
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9.45 in
Thickness
13 gauge
Size - Numeric
8

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
5
Series
Edge(R) 48-706
Cuff Style
Knitwrist
Glove Materials
HPPE, Fiber glass, Nylon, Polyester, Spandex
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
5
Glove Hand Style
Left and Right Hand
Standards
ANSI ABR 5, ANSI Cut A3, Category II, CE Number, Ecovadis label, EN 388:2016 +A1:2018, EN ISO 21420:2020, REACH Compliant
Insulated
No
Latex-Free
No
Glove Lining Material
HPPE, Fiber glass, Nylon, Polyester, Spandex
Silicone-Free
No
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Reflective Backing
No
EN 388 Impact Rated
No
Lint-Free
No
Pairs per Package
6
Hand Protection Style
Glove
Hem Style
Finished
Glove Coating Color
Black
Reversible
No
Includes Finger Fourchettes
No
Knit Material Color
Gray
Cuff Color
Yellow
EN 388 Rating
4X43C
Sold As
Pair
Glove Insulation Material
Not Application
ANSI/ISEA Cut Level - 2011
Not Tested-Please refer to the ANSI/ISEA Cut Level for this glove is A3
Double-Dipped
No
Palm Type
Coated
Glove Styles
Seamless Knit

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Fiber glass, Nylon, Polyester, Spandex, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material Not Application, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43C, Glove Insulation Weight Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.