Zoro Homepage

Banraj, Safety Glasses, Anti-Scratch, Smoke Lens, Black Frame, Half-Frame

  • Mfr # DB116

  • Zoro # G508061951


product price: $5.59
/ea

Key Features

Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon, Polycarbonate, TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB116
Zoro #
G508061951
UPC #
697920000496
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
No
Eyewear Size
M
Arm Length
4 in
Temple-to-Temple Width
4 in

Details

Item
Safety Glasses
Lens Color
Smoke
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon, Polycarbonate, TPR
Foam Lined
No
Frame Style
Wraparound
Series
Banraj
Standards
ANSI, MCEPS
ANSI Dust/Splash Rating
Not Rated
Gender
Unisex
Photochromatic Lens
No
X-Ray Detectable
No
Metal Detectable
Yes
Includes Anti-Static Lens Coating
No
Arm Material
Nylon, Polycarbonate, TPR
Minimum Operating Temperature
41 Degrees F
Nose Bridge Material
Polycarbonate, TPR
Includes Anti-Fog Lens Coating
No
Arm Color
Black
Application
General Purpose
Includes Padded Nose Piece
No
Visible Light Scale Protection
L3
Includes Eye Socket Lining
No
Hinge Type
Barrel
Includes Polarized Lens Coating
No
For Small Heads Designation
Not Rated for Small Heads
Dielectric Protection
No
Adjustable Nose Piece
No
Arm Tip Type
Straight
Includes Brow Lining
No
Includes Scratch-Resistant Lens Coating
Yes
Includes No Lens Coatings
No
Includes Padded Arms
No
Maximum Operating Temperature
41 Degrees F
Frame Features
Metal Detectable
Meets High Impact Standard
High Impact Standard ANSI Z87+
Temple Adjustment Type
Extendable

Description

Safety Glasses, Series Banraj, Gender Unisex, Lens Color Smoke, Lens Coating Not Applicable, Frame Color Black, Eyewear Size M, Frame Material Nylon, Polycarbonate, TPR, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Includes Not Applicable, Standards ANSI, MCEPS

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.