Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brazeau, Safety Glasses, Anti-Scratch, Gray Lens, White Frame, Full-Frame

  • Mfr # XB146

  • Zoro # G4411513


product price: $18.30
/ea

Key Features

Lens Color
Gray
Frame Type
Full-Frame
Frame Color
White
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB146
Zoro #
G4411513
UPC #
697920005385
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
4 in

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Full-Frame
Frame Color
White
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Brazeau
Standards
ANSI Z87.1-2015, MCEPS GL-PD 10-12
X-Ray Detectable
No
ANSI Dust/Splash Rating
Not Rated
UV Protection
99.9% UVA/UVB/UVC
Gender
Unisex
Metal Detectable
No
Photochromatic Lens
No
Arm Color
White
Arm Tip Type
Straight
Includes Polarized Lens Coating
No
Hinge Type
Barrel
Meets High Impact Standard
High Impact Standard ANSI Z87+
Visible Light Scale Protection
L3
Nose Bridge Material
Nylon, Polycarbonate
Arm Material
Nylon, Polycarbonate
Application
General Purpose
Frame Features
Metal Detectable
For Small Heads Designation
Not Rated for Small Heads

Description

Safety Glasses, Series Brazeau, Gender Unisex, Lens Color Smoke, Polarized Lens No, Lens Coating Not Applicable, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color White, Eyewear Size Universal, Frame Material Nylon, Polycarbonate, Lens Material Polycarbonate, Temple Color White, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.