Brazeau, Safety Glasses, Photochromic, Vapor Shield, Smoke Lens, Black Frame, Full-Frame, Polarized

  • Mfr # XB11PCVS

  • Zoro # G910988532


product price:  $41.15
/ea

Key Features

Lens Color
Smoke
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Photochromic, Vapor Shield
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XB11PCVS
Zoro #
G910988532
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
M
Temple-to-Temple Width
4 in

Details

Item
Safety Glasses
Lens Color
Smoke
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Photochromic, Vapor Shield
Lens Material
Polycarbonate
Frame Material
Nylon, Polycarbonate
Polarized Lens
Polarized
Frame Style
Wraparound
Series
Brazeau
Standards
ANSI Z87.1+, CSA Z94.3
Gender
Unisex
ANSI Dust/Splash Rating
Not Rated
Photochromatic Lens
Yes
Includes No Lens Coatings
No
Includes Polarized Lens Coating
Yes
Includes Brow Lining
Yes
Application
General Purpose
Hinge Type
Barrel
Arm Color
Black
Arm Tip Type
Straight
Meets High Impact Standard
High Impact Standard ANSI Z87+
Visible Light Scale Protection
L3
Frame Features
Metal Detectable
Nose Bridge Material
Polycarbonate, TPR
Arm Material
Nylon, Polycarbonate
For Small Heads Designation
Not Rated for Small Heads

Description

Safety Glasses, Series Brazeau, Gender Unisex, Lens Color Smoke, Lens Coating Photochromic, Vapor Shield, Frame Color Black, Eyewear Size M, Frame Material Nylon, Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens Yes, Includes Not Applicable, Standards ANSI Z87.1+, CSA Z94.3

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.