Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brazeau Torque, Safety Glasses, Anti-Scratch, Copper Lens, Black/Red Frame, Full-Frame

  • Mfr # XB435

  • Zoro # G7256300


product price: $18.39
/ea

Key Features

Lens Color
Copper
Frame Type
Full-Frame
Frame Color
Black/Red
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB435
Zoro #
G7256300
UPC #
697920021224
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
4 in

Details

Item
Safety Glasses
Lens Color
Copper
Frame Type
Full-Frame
Frame Color
Black/Red
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Traditional
Series
Brazeau Torque
Standards
ANSI Z87.1+2010; MCEPS GL-PD 10-12
Gender
Unisex
Photochromatic Lens
No
ANSI Dust/Splash Rating
Not Rated
UV Protection
99.9% UVA/UVB
Metal Detectable
No
X-Ray Detectable
Yes
Arm Color
Black
Arm Tip Type
Straight
Includes Polarized Lens Coating
No
Hinge Type
Barrel
For Small Heads Designation
Not Rated for Small Heads
Frame Features
Metal Detectable
Visible Light Scale Protection
L3
Arm Material
Nylon, Polycarbonate
Application
General Purpose
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Safety Glasses, Series Brazeau, Gender Unisex, Lens Color Copper, Polarized Lens No, Lens Coating Not Applicable, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Standard, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Includes Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.