Zoro Homepage
This item is Discontinued.
Edge Eyewear Safety Glasses, Civetta, Gray Scratch-Resistant Lens, Polycarbonate, Black Full-Frame, Wraparound YC111AR

Safety Glasses, Civetta, Gray Scratch-Resistant Lens, Polycarbonate, Black Full-Frame, Wraparound (Discontinued)

  • Mfr # YC111AR
  • Zoro # G3960993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YC111AR
Zoro #
G3960993
UPC #
697920009819
Country of Origin
Unknown

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Full-Frame
Frame Style
Wraparound
Frame Color
Black
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
No
Foam Lined
No
Series
Civetta
Standards
ANSI Z87.1-2015, MCEPS GL-PD 10-12
Photochromatic Lens
No
Metal Detectable
No
UV Protection
99.99% UVA/UVB/UVC
Gender
Women's
X-Ray Detectable
No
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Arm Tip Type
Straight
Arm Color
Black

Description

Safety Glasses, Series Civetta, Gender Women's, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Standards ANSI Z87.1+2015, MCEPS GL-PD 10-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.