Edge Eyewear Clip On Eyewear
Mfr # 9422
Zoro # G8625145
product price: $2.69
/eaKey Features
Color
Black
Material
Foam
X-Ray Detectable
No
For Use With
Delano Safety Eyewear
Compatible with Brand
Edge Safety Eyewear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9422
Zoro #
G8625145
UPC #
697920011102
Country of Origin
Taiwan, Province of China
Dimensions
Dimensions
1 in H x 4 in W
Height
1 in
Width
4 in
Details
Item
Safety Eyewear Foam Gasket
Color
Black
Material
Foam
X-Ray Detectable
No
For Use With
Delano Safety Eyewear
Compatible with Brand
Edge Safety Eyewear
Compatible with Series
Delano
Frame Color
Black
Compatible with Product Type
Safety Glasses
Compatible with Manufacturer Model Number
SD111-G2, SD111AR-G2, SD112-G2, SD113-G2, SD116-G2, SD117-G2, SD151-G2, SD156-G2
Attachment Type
Self-Adhesive
Compatible Manufacturer Part Number
SD111-G2, SD111AR-G2, SD112-G2, SD113-G2, SD116-G2, SD117-G2, SD151-G2, SD156-G2
Compatible Manufacturer Model Number
SD111-G2, SD111AR-G2, SD112-G2, SD113-G2, SD116-G2, SD117-G2, SD151-G2, SD156-G2
For Use With Mfr. Model Number
SD111-G2, SD111AR-G2, SD112-G2, SD113-G2, SD116-G2, SD117-G2, SD151-G2, SD156-G2
Compatible with Manufacturer Model No.
SD111-G2, SD111AR-G2, SD112-G2, SD113-G2, SD116-G2, SD117-G2, SD151-G2, SD156-G2
Compatible with Mfr. Model No.
SD111-G2, SD111AR-G2, SD112-G2, SD113-G2, SD116-G2, SD117-G2, SD151-G2, SD156-G2
For Use with Mfr Model Number
SD111-G2, SD111AR-G2, SD112-G2, SD113-G2, SD116-G2, SD117-G2, SD151-G2, SD156-G2
Compatible Pump Manufacturer Part Number
SD111-G2, SD111AR-G2, SD112-G2, SD113-G2, SD116-G2, SD117-G2, SD151-G2, SD156-G2
Compatible Mfr. Model Number
SD111-G2, SD111AR-G2, SD112-G2, SD113-G2, SD116-G2, SD117-G2, SD151-G2, SD156-G2
Description
Safety Eyewear Foam Gasket, Attachment Type Self-Adhesive, Color Black, Compatible with Product Type Safety Glasses, Compatible with Brand Edge Safety Eyewear, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number SD111-G2, SD111AR-G2, SD112-G2, SD113-G2, SD116-G2, SD117-G2, SD151-G2, SD156-G2, Compatible with Series Delano, For Use With Delano Safety Eyewear, Height 1 in, Includes Not Applicable, Material Foam, Standards Not Applicable, Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.