Zoro Homepage

Eyewear Retainer, Black, 7 in Length, Band Attachment

  • Mfr # 9710

  • Zoro # G910865031


product price: $3.89
/ea

Key Features

Attachment Type
Band
Length
7 in
Metal Detectable
No
Color
Black
X-Ray Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9710
Zoro #
G910865031
UPC #
697929006598
Country of Origin
Taiwan, Province of China

Dimensions

Length
7 in

Details

Item
Eyewear Retainer
Attachment Type
Band
Metal Detectable
No
Color
Black
X-Ray Detectable
No
For Use With
Safety Glasses
Includes Breakaway
No
End Material
Nylon
Pattern
Solid
Body Material
Nylon

Description

Eyewear Retainer, Adjustable Not Applicable, Attachment Type Band, Body Material Nylon, Color Black, End Material Nylon, For Use With Safety Glasses, Includes Breakaway No, Length 7 in, Metal Detectable No, Pattern Solid, Standards Not Applicable, X-Ray Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.