Fastlink Vapor Shield, Safety Glasses, Anti-Fog & Anti-Scratch, G-15 Lens, Black Frame, Half-Frame

  • Mfr # XFL61-G15

  • Zoro # G4411391


product price:  $17.19
/ea

Key Features

Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XFL61-G15
Zoro #
G4411391
UPC #
697920010686
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
G-15
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Fastlink Vapor Shield
Standards
ANSI Z87.1-2015, MCEPS GL-PD 10-12
Includes
Lens Cleaning Bag
UV Protection
99.9% UVA/UVB/UVC
Gender
Unisex
Metal Detectable
No
Photochromatic Lens
No
X-Ray Detectable
No
ANSI Dust/Splash Rating
Not Rated
Arm Tip Type
Adjustable
Arm Color
Black
Includes Polarized Lens Coating
No
Adjustable Pieces
Temple

Description

Safety Glasses, Series Fastlink, Gender Unisex, Lens Color G-15, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Includes Lens Cleaning Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products