Zoro Homepage

Foam Gasket, Black, 1 in. H x 4 in. W

  • Mfr # 9453

  • Zoro # G4594829


product price: $4.55
/ea

Key Features

Color
Black
Material
Foam
X-Ray Detectable
No
For Use With
Reclus Safety Glasses
Compatible with Brand
Edge Safety Eyewear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9453
Zoro #
G4594829
UPC #
697920011973
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
1 in H x 4 in W
Width
4 in
Height
1 in

Details

Item
Safety Eyewear Foam Gasket
Color
Black
Material
Foam
X-Ray Detectable
No
For Use With
Reclus Safety Glasses
Compatible with Brand
Edge Safety Eyewear
Compatible with Series
Reclus
Compatible with Manufacturer Model Number
SR111AR, SR111VS, SR115, SR116, SR116CF, SR116VS, SR117, SR118, SR136, TSR216CF
Compatible with Product Type
Safety Glasses
Attachment Type
Self-Adhesive
Compatible Manufacturer Part Number
SR111AR, SR111VS, SR115, SR116, SR116CF, SR116VS, SR117, SR118, SR136, TSR216CF
Compatible Manufacturer Model Number
SR111AR, SR111VS, SR115, SR116, SR116CF, SR116VS, SR117, SR118, SR136, TSR216CF
For Use With Mfr. Model Number
SR111AR, SR111VS, SR115, SR116, SR116CF, SR116VS, SR117, SR118, SR136, TSR216CF
Compatible with Manufacturer Model No.
SR111AR, SR111VS, SR115, SR116, SR116CF, SR116VS, SR117, SR118, SR136, TSR216CF
Compatible with Mfr. Model No.
SR111AR, SR111VS, SR115, SR116, SR116CF, SR116VS, SR117, SR118, SR136, TSR216CF
For Use with Mfr Model Number
SR111AR, SR111VS, SR115, SR116, SR116CF, SR116VS, SR117, SR118, SR136, TSR216CF
Compatible Pump Manufacturer Part Number
SR111AR, SR111VS, SR115, SR116, SR116CF, SR116VS, SR117, SR118, SR136, TSR216CF
Compatible Mfr. Model Number
SR111AR, SR111VS, SR115, SR116, SR116CF, SR116VS, SR117, SR118, SR136, TSR216CF

Description

Safety Eyewear Foam Gasket, Attachment Type Self-Adhesive, Color Black, Compatible with Product Type Safety Glasses, Compatible with Brand Edge Safety Eyewear, Compatible with Grainger Part No. Not Applicable, Compatible with Mfr. Model No. SR111AR, SR111VS, SR115, SR116, SR116CF, SR116VS, SR117, SR118, SR136, TSR216CF, Compatible with Series Reclus, For Use With Reclus Safety Glasses, Height 1 in, Includes Not Applicable, Material Foam, Standards Not Applicable, Width 4 in, X-Ray Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.