Foam Kit, Bk, Foam, F/Kazbek Plrzd Saf Eye
Mfr # 9449
Zoro # G4202904
product price: $7.55
/eaKey Features
Color
Black
Material
Foam
X-Ray Detectable
No
For Use With
Kazbek or Kazbek Polarized Safety Eyewear
Compatible with Brand
Edge Safety Eyewear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9449
Zoro #
G4202904
UPC #
697920009871
Country of Origin
Taiwan, Province of China
Dimensions
Dimensions
1 in H x 4 in W
Height
1 in
Width
4 in
Details
Item
Safety Glasses Foam Gasket Kit
Color
Black
Material
Foam
X-Ray Detectable
No
For Use With
Kazbek or Kazbek Polarized Safety Eyewear
Compatible with Brand
Edge Safety Eyewear
Compatible with Series
Kazbek
Includes
Anti-Fog Spray
Compatible with Product Type
Safety Glasses
Attachment Type
Self-Adhesive
Features
Anti-Fog Spray Included, Easy-To-Apply
Compatible with Manufacturer Model Number
SK136
Compatible Manufacturer Part Number
SK136
Compatible Manufacturer Model Number
SK136
For Use With Mfr. Model Number
SK136
Compatible with Manufacturer Model No.
SK136
Compatible with Mfr. Model No.
SK136
For Use with Mfr Model Number
SK136
Compatible Pump Manufacturer Part Number
SK136
Compatible Mfr. Model Number
SK136
Description
Safety Glasses Foam Gasket Kit, Attachment Type Self-Adhesive, Color Black, Compatible with Product Type Safety Glasses, Compatible with Brand Edge Safety Eyewear, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number SK136, Compatible with Series Kazbek, Features Anti-Fog Spray Included, Easy-To-Apply, For Use With Kazbek or Kazbek Polarized Safety Eyewear, Height 1 in, Includes Gasket, Material Foam, Standards Not Applicable, Width 4 in
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.