Hamel Vapor Shield, Safety Glasses, Anti-Fog & Anti-Scratch, G-15 Lens, Black Frame, Full-Frame

  • Mfr # XH61-G15-TT
  • Zoro # G5284641
product price: 
$
53.15
/ea

Key Features

Lens Color
G-15
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XH61-G15-TT
Zoro #
G5284641
UPC #
697929005645
Country of Origin
Taiwan, Province of China
Item
Safety Glasses
Lens Color
G-15
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Series
Hamel Vapor Shield
Frame Style
Wraparound
Standards
ANSI Z87.1+ 2015, MCEPS GL-PD 10-12
Photochromatic Lens
No
Gender
Unisex
Metal Detectable
No
Includes
Lens Cleaning Bag
UV Protection
99.9% UVA/UVB/UVC
X-Ray Detectable
No
ANSI Dust/Splash Rating
Not Rated
Includes Scratch-Resistant Lens Coating
Yes
Includes Anti-Static Lens Coating
No
Includes Padded Nose Piece
No
For Small Heads Designation
H
Includes Brow Lining
No
Dielectric Protection
No
Includes Anti-Fog Lens Coating
No
Arm Color
Black
Includes Eye Socket Lining
No
Arm Tip Type
Straight
Includes Polarized Lens Coating
No
Includes No Lens Coatings
No
Includes Padded Arms
No

Dimensions

Eyewear Size
Universal

Description

Safety Glasses, Series Hamel, Gender Unisex, Lens Color G-15, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Includes Lens Cleaning Bag

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.