Kabru, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Black/Gray Frame, Half-Frame

  • Mfr # KB121VS

  • Zoro # G914802933


product price: $12.15
/ea

Key Features

Frame Type
Half-Frame
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate, TPR
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB121VS
Zoro #
G914802933
UPC #
697920028094
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
M
Temple-to-Temple Width
4 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Black/Gray
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate, TPR
Frame Style
Wraparound
Series
Kabru
Standards
ANSI Z87.1, CSA: Z94.3
Dielectric Protection
No
Metal Detectable
No
Arm Tip Type
Straight
Arm Color
Black
X-Ray Detectable
Yes
Includes Anti-Static Lens Coating
No
Adjustable Nose Piece
No
Includes Scratch-Resistant Lens Coating
Yes
Includes Anti-Fog Lens Coating
Yes
Gender
Unisex
Photochromatic Lens
No
Includes No Lens Coatings
No
Includes Brow Lining
No
Visible Light Scale Protection
L1.3
Includes Padded Nose Piece
No
ANSI Dust/Splash Rating
Not Rated
Includes Eye Socket Lining
No
Includes Polarized Lens Coating
No
Includes Padded Arms
No
For Small Heads Designation
Not Rated for Small Heads
Meets High Impact Standard
High Impact Standard ANSI Z87+
Hinge Type
Barrel
Application
General Purpose
Arm Material
Polycarbonate, TPR
Nose Bridge Material
Polycarbonate, TPR
Frame Features
Metal Detectable, X-Ray Detectable
Padding Location
Nose Bridge

Description

Safety Glasses, Series Kabru, Gender Unisex, Lens Color Clear, Lens Coating Vapor Shield, Frame Color Black/Gray, Eyewear Size M, Frame Material Polycarbonate, TPR, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, Includes Not Applicable, Standards ANSI Z87.1, CSA: Z94.3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.