Zoro Homepage

Kazbek, Safety Glasses, Anti-Scratch, Clear Lens, Black Frame, Full-Frame

  • Mfr # GSK111VS

  • Zoro # G908062046


product price: $22.79
/ea

Key Features

Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon, Polycarbonate, TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSK111VS
Zoro #
G908062046
UPC #
697920022009
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
No
Eyewear Size
M
Arm Length
4 in
Temple-to-Temple Width
4 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon, Polycarbonate, TPR
Foam Lined
Yes
Frame Style
Wraparound
Series
Kazbek
Standards
ANSI
ANSI Dust/Splash Rating
Not Rated
Gender
Unisex
X-Ray Detectable
No
Metal Detectable
Yes
Photochromatic Lens
No
Includes Anti-Fog Lens Coating
Yes
Includes Polarized Lens Coating
No
Adjustable Nose Piece
No
Includes Scratch-Resistant Lens Coating
Yes
Includes No Lens Coatings
No
Application
General Purpose
Arm Tip Type
Straight
Arm Material
Nylon, Polycarbonate, TPR
Hinge Type
Barrel
Eye Socket Lining Material
Foam
Includes Anti-Static Lens Coating
No
Includes Padded Nose Piece
No
For Small Heads Designation
Not Rated for Small Heads
Includes Padded Arms
No
Brow Lining Material
Foam
Includes Eye Socket Lining
Yes
Minimum Operating Temperature
41 Degrees F
Nose Bridge Material
Polycarbonate, TPR
Visible Light Scale Protection
L1.3
Dielectric Protection
No
Includes Brow Lining
No
Arm Color
Black
Maximum Operating Temperature
41 Degrees F
Lining Location
Eye Socket
Adjustable Pieces
Nose Bridge
Meets High Impact Standard
High Impact Standard ANSI Z87+
Frame Features
Metal Detectable
Nose Bridge Adjustment Type
Flexible

Description

Safety Glasses, Series Kazbek, Gender Unisex, Lens Color Clear, Lens Coating Vapor Shield, Frame Color Black, Eyewear Size M, Frame Material Nylon, Polycarbonate, TPR, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Includes Not Applicable, Standards ANSI

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.