Lens Clng Bag, Bk, Microfiber, Saf Eyewear
Mfr # 9802
Zoro # G4445235
product price: $3.39
/eaKey Features
Material
Microfiber
Color
Black
X-Ray Detectable
No
For Use With
Safety Eyewear
Compatible with Brand
Edge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9802
Zoro #
G4445235
UPC #
697920001738
Country of Origin
Taiwan, Province of China
Dimensions
Dimensions
2 in H x 6 in W x 1 in D
Width
6 in
Height
2 in
Length
2 in
Details
Item
Lens Cleaning Bag
Material
Microfiber
Color
Black
X-Ray Detectable
No
For Use With
Safety Eyewear
Compatible with Brand
Edge
Compatible with Series
Universal Fit
Style
Soft Bag
Compatible with Product Type
Glasses
Closure
Drawstring
Includes Belt Clip
Belt Clip Not Included
Description
Lens Cleaning Bag, Closure Drawstring, Color Black, Compatible with Product Type Glasses, Compatible with Brand Edge, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Universal Fit, Height 2 in, Includes Not Applicable, Includes Belt Clip Belt Clip Not Included, Length 2 in, Material Microfiber, Style Soft Bag, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.