Shop EDGE EYEWEAR
See all product information
Create Account
Overlord Vapor Shield, Safety Glasses, Anti-Fog & Anti-Scratch, Gray Lens, Black Frame, Full-Frame
- Mfr # HO611
- Zoro # G4416666
product price:Â
$
129.95
/ea
Free Shipping & Returns
Key Features
Lens Color
Gray
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HO611
- Zoro #
- G4416666
- UPC #
- 697920010457
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- Universal
Details
- Item
- Safety Glasses
- Lens Color
- Gray
- Frame Type
- Full-Frame
- Frame Color
- Black
- Lens Coating
- Anti-Fog & Anti-Scratch
- Lens Material
- Polycarbonate
- Frame Material
- Nylon
- Foam Lined
- No
- Series
- Overlord Vapor Shield
- Frame Style
- Wraparound
- Standards
- ANSI Z87.1+ 2015, MCEPS GL-PD 10-12
- Gender
- Unisex
- UV Protection
- 99.9% UVA/UVB/UVC
- ANSI Dust/Splash Rating
- Not Rated
- X-Ray Detectable
- No
- Metal Detectable
- No
- Photochromatic Lens
- No
- Includes
- Cleaning Cloth, Spare Lenses, Case, Lens Cleaning Bag, Cord
- Arm Tip Type
- Straight
- Arm Color
- Black
- Includes Polarized Lens Coating
- Yes
Description
Safety Glasses, Series Overlord with Vapor Shield, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.