Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pumori Safety Eyewear, Black Frame/ Smoke Lenses

  • Mfr # XP416

  • Zoro # G808566996


product price: $17.69
/ea
Sold in multiples of 12 for $212.28

Key Features

Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Nylon
Eyewear Size
Unisex
Standards
CSA Z94.3-15, ANSI/ISEA Z87.1+2015, & MCEPS GL-PD 10-12 compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP416
Zoro #
G808566996
UPC #
697920022405
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Unisex

Details

Item
Safety Glasses
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Nylon
Standards
CSA Z94.3-15, ANSI/ISEA Z87.1+2015, & MCEPS GL-PD 10-12 compliant

Description

  • • Flexible and durable frame
  • • Lenses are triple-dipped in anti-scratch coating
  • • CSA Z94.3-15, ANSI/ISEA Z87.1+2015, & MCEPS GL-PD 10-12 compliant
  • • Lenses block 99.9% of UVA, UVB, and UVC rays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products