
Reader Safety Glasses, Black Clear Lens, Anti-Scratch Coating
Mfr # DZ111-1.5-G2
Zoro # G007450638
product price: $13.45
/eaKey Features
Lens Coating
Anti-Scratch
Lens Color
Clear
Frame Color
Black
Frame Material
Nylon
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DZ111-1.5-G2
Zoro #
G007450638
UPC #
697920011270
Country of Origin
China
Details
Item
Reader Safety Glasses
Lens Coating
Anti-Scratch
Lens Color
Clear
Frame Color
Black
Frame Material
Nylon
Lens Material
Polycarbonate
UV Protection
99.90%
Frame Style
Wraparound
Diopter Strength
1.5
Standards
ANSI Z87.1
Description
The bladestyle Zorge G2 has a flexible and durable black frame equipped with soft TPR nose pads and temple arms to create a comfortable, nonslip fit The magnification readers are ideal for intricate work and viewing fine details Edge eyewear is ANSI Z8712015 and Military Ballistic MCEPS GLPD 1012 compliant and all lenses block 999 of UV radiation
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.