Zoro Homepage
This item is Discontinued.
Edge Eyewear Reading Glasses, +2.0, Smoke, Polycarbonate TDZ216-2.0-G2

Reading Glasses, +2.0, Smoke, Polycarbonate (Discontinued)

  • Mfr # TDZ216-2.0-G2
  • Zoro # G4288593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDZ216-2.0-G2
Zoro #
G4288593
UPC #
697920009987
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
M

Description

Safety Reading Glasses, +2.00 Diopter Strength, Gray Lens Color, Anti-Scratch, Polarized Lens Coating, Wraparound Eyewear Frame Design, Black Frame Color, Nylon Frame Material, Polycarbonate Lens Material, Black Temple Color, Straight Temple Style, 0.9999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87.1+-2015, MCEPS GL-PD 10-12, Eyewear Frame Style Half-Frame, Eyewear Size M, Series 2.0, Foam Lined No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.