Zoro Homepage

Reclus, Safety Glasses, Anti-Scratch, Blue Lens, Black Frame, Full-Frame, Polarized

  • Mfr # TSRAP218

  • Zoro # G408062010


product price: $32.10
/ea

Key Features

Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon, Polycarbonate, TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSRAP218
Zoro #
G408062010
UPC #
697920010242
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
No
Eyewear Size
M
Arm Length
4 in
Temple-to-Temple Width
4 in

Description

Safety Glasses, Series Reclus, Gender Unisex, Lens Color AP Blue, Lens Coating Not Applicable, Frame Color Black, Eyewear Size M, Frame Material Nylon, Polycarbonate, TPR, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Includes Not Applicable, Standards ANSI, MCEPS

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.