Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reclus, Safety Glasses, Anti-Scratch, Silver Lens, Black Frame, Full-Frame, Polarized

  • Mfr # TSR21-G15-7

  • Zoro # G508062057


product price: $32.10
/ea

Key Features

Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon, Polycarbonate, TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSR21-G15-7
Zoro #
G508062057
UPC #
697920010235
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
No
Eyewear Size
M
Arm Length
4 in
Temple-to-Temple Width
4 in

Details

Item
Safety Glasses
Lens Color
Silver
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon, Polycarbonate, TPR
Polarized Lens
Polarized
Foam Lined
No
Frame Style
Wraparound
Series
Reclus
Standards
ANSI, MCEPS
Photochromatic Lens
No
Gender
Unisex
X-Ray Detectable
No
Metal Detectable
Yes
ANSI Dust/Splash Rating
Not Rated
Application
General Purpose
Includes Polarized Lens Coating
Yes
Includes Anti-Static Lens Coating
No
Arm Color
Black
Includes Brow Lining
No
For Small Heads Designation
Not Rated for Small Heads
Includes No Lens Coatings
No
Arm Material
Nylon, Polycarbonate, TPR
Nose Bridge Material
Nylon, Polycarbonate
Includes Padded Nose Piece
No
Includes Anti-Fog Lens Coating
No
Hinge Type
Barrel
Includes Eye Socket Lining
No
Includes Scratch-Resistant Lens Coating
Yes
Minimum Operating Temperature
41 Degrees F
Arm Tip Type
Straight
Dielectric Protection
No
Visible Light Scale Protection
L3
Adjustable Nose Piece
No
Includes Padded Arms
No
Maximum Operating Temperature
41 Degrees F
Frame Features
Metal Detectable
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Safety Glasses, Series Reclus, Gender Unisex, Lens Color G-15, Lens Coating Not Applicable, Frame Color Black, Eyewear Size M, Frame Material Nylon, Polycarbonate, TPR, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Includes Not Applicable, Standards ANSI, MCEPS

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products