Zoro Homepage

Reclus, Safety Glasses, Not Applicable, Gray Lens, Camo Frame, Full-Frame, Polarized

  • Mfr # TSR216CF

  • Zoro # G5104071


product price: $43.89
/ea

Key Features

Lens Color
Gray
Frame Type
Full-Frame
Frame Color
Camo
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSR216CF
Zoro #
G5104071
UPC #
697920014455
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
4 in

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Full-Frame
Frame Color
Camo
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
Polarized
Foam Lined
No
Frame Style
Traditional
Series
Reclus
Standards
ANSI Z87.1+2015, MCEPS GL-PD 10-12
ANSI Dust/Splash Rating
Not Rated
Photochromatic Lens
No
UV Protection
99.9% UVA/UVB
Metal Detectable
No
Gender
Unisex
X-Ray Detectable
Yes
Includes Polarized Lens Coating
Yes
Arm Color
Camouflage
Arm Tip Type
Straight
Hinge Type
Barrel
Application
General Purpose
Meets High Impact Standard
High Impact Standard ANSI Z87+
For Small Heads Designation
Not Rated for Small Heads
Frame Features
Metal Detectable

Description

Safety Glasses, Series Reclus, Gender Unisex, Lens Color Gray, Polarized Lens Yes, Lens Coating Not Applicable, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Camouflage, Eyewear Size Universal, Frame Material Not Applicable, Lens Material Polycarbonate, Temple Color Camouflage, Temple Style Standard, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.