Zoro Homepage

Robson, Safety Glasses, Vapor Shield, Blue Lens, Black Frame, Full-Frame, Polarized

  • Mfr # XR411VS

  • Zoro # G110988615


product price: $26.79
/ea

Key Features

Lens Color
Blue
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Vapor Shield
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XR411VS
Zoro #
G110988615
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
M
Temple-to-Temple Width
4 in

Details

Item
Safety Glasses
Lens Color
Blue
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Vapor Shield
Lens Material
Polycarbonate
Frame Material
Nylon, Polycarbonate, PVC
Polarized Lens
Polarized
Frame Style
Wraparound
Series
Robson
Standards
ANSI Z87.1+, CSA Z94.3
ANSI Dust/Splash Rating
Not Rated
Adjustable Nose Piece
Yes
Nose Bridge Material
Nylon, Polycarbonate, PVC
Gender
Unisex
Includes Polarized Lens Coating
Yes
Includes No Lens Coatings
No
Application
General Purpose
Hinge Type
Barrel
Arm Tip Type
Straight
Arm Color
Black
Frame Features
Metal Detectable
Arm Material
Nylon, Polycarbonate, PVC
For Small Heads Designation
Not Rated for Small Heads
Meets High Impact Standard
High Impact Standard ANSI Z87+
Visible Light Scale Protection
L1.3

Description

Safety Glasses, Series Robson, Gender Unisex, Lens Color Clear, Lens Coating Vapor Shield, Frame Color Black, Eyewear Size M, Frame Material Nylon, Polycarbonate, PVC, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI Z87.1+, CSA Z94.3

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products