Zoro Homepage

Safety Glasses, Anti-Scratch, Clear Lens, Black Frame

  • Mfr # DZ111-G2/DZ111

  • Zoro # G707450679


product price: $10.95
/ea

Key Features

Lens Color
Clear
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DZ111-G2/DZ111
Zoro #
G707450679
UPC #
697920011317
Country of Origin
China

Details

Item
Safety Glasses
Lens Color
Clear
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon

Description

The bladestyle Zorge G2 has a flexible and durable black frame equipped with temple arms to create a comfortable, nonslip fit The open lower frame prevents sight obstruction and allows lenses to be replaced easily Edge eyewear is ANSI Z8712015 and Military Ballistic MCEPS GLPD 1012 compliant and all lenses block 999 of UV radiation

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.