Shop EDGE EYEWEAR

Safety Glasses, Super 64, Clear

  • Mfr # SS11VS
  • Zoro # G824878400

product price: 
$
67.49
/ea

Key Features

Lens Coating
Advanced Anti-Fog, Vapor Shield
Lens Color
Clear
Padding Location
Eye Socket, Nose Bridge
Frame Type
Full-Frame
For Small Heads Designation
Not Rated for Small Heads
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SS11VS
Zoro #
G824878400
UPC #
697920028506
Country of Origin
Taiwan, Province of China
Item
Safety Glasses
Lens Coating
Advanced Anti-Fog, Vapor Shield
Lens Color
Clear
Padding Location
Eye Socket, Nose Bridge
Frame Type
Full-Frame
For Small Heads Designation
Not Rated for Small Heads
Gender
Unisex
Band Material
Elastic, Polyester
Adjustable Pieces
Headband
Frame Color
Black
Frame Style
Traditional
Minimum Operating Temperature
23 Degrees F
Frame Features
Impact-Resistant, Integrated Ventilation Channel, Lightweight, Non-Slip Fit, Permanent Dual-Injected Full Gasket
Maximum Operating Temperature
131 Degrees F
Eye Socket Lining Material
TPR
Frame Material
Polycarbonate, Polyester, TPR
Application
Construction, General Purpose, Harsh Environment, Military, Police
Lens Type
Solid
Ultra-Violet Scale Protection Designation
U6
Nose Bridge Adjustment Type
Flexible
Includes
Lens Cleaning Bag, Case
Standards
ANSI Z87.1-2020, CSA Z94.3:20, MIL-PRF 32432A, CE EN166, UKCA
Meets High Impact Standard
High Impact Standard ANSI Z87+
Lens Material
Polycarbonate
Series
Super 64
Nose Bridge Material
TPR
Brow Lining Material
TPR

Dimensions

Temple-to-Temple Width
157 mm

Description

Safety Glasses, Series Super 64, Gender Unisex, Lens Color Clear, Lens Coating Advanced Anti-Fog, Vapor Shield, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Polyester, TPR, Lens Material Polycarbonate, Includes Lens Cleaning Bag, Case, Standards ANSI Z87.1-2020, CSA Z94.3:20, MIL-PRF 32432A, CE EN166, UKCA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.