Shop EDGE EYEWEAR
See all product information
Create Account
Safety Glasses, Super 64, G-15
- Mfr # SS17VS
- Zoro # G724878074
product price:Â
$
67.49
/ea
Key Features
Lens Color
G-15
Lens Coating
Advanced Anti-Fog, Vapor Shield
Visible Light Scale Protection
L3
Band Material
Elastic, Polyester
Temple-to-Temple Width
157 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS17VS
- Zoro #
- G724878074
- UPC #
- 697920028513
- Country of Origin
- Taiwan, Province of China
Dimensions
- Temple-to-Temple Width
- 157 mm
Description
Safety Glasses, Series Super 64, Gender Unisex, Lens Color G-15, Lens Coating Advanced Anti-Fog, Vapor Shield, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Polyester, TPR, Lens Material Polycarbonate, Includes Lens Cleaning Bag, Case, Standards ANSI Z87.1-2020, CSA Z94.3:20, MIL-PRF 32432A, CE EN166, UKCA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.