Shop EDGE EYEWEAR

Zorge G2, Safety Glasses, Anti-Reflective, Anti-Scratch, Light Gray Lens, Black Frame, Half-Frame

  • Mfr # DZ111AR-G2

  • Zoro # G5284657


product price: 
$
6.79
/ea

Key Features

Lens Color
Light Gray
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Reflective, Anti-Scratch
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DZ111AR-G2
Zoro #
G5284657
UPC #
697920001660
Country of Origin
Taiwan, Province of China
Item
Safety Glasses
Lens Color
Light Gray
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Reflective, Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Series
Zorge G2
Frame Style
Wraparound
Standards
ANSI Z87.1-2015, MCEPS GL-PD 10-12
ANSI Dust/Splash Rating
Not Rated
Photochromatic Lens
No
Gender
Unisex
UV Protection
99.9% UVA/UVB/UVC
X-Ray Detectable
No
Metal Detectable
No
Arm Tip Type
Straight
Arm Color
Black
Includes Polarized Lens Coating
No
Hinge Type
Barrel
Padding Location
Nose Bridge
Frame Features
Metal Detectable
Visible Light Scale Protection
L1.7
For Small Heads Designation
Not Rated for Small Heads
Nose Bridge Adjustment Type
Flexible
Arm Material
Polycarbonate, TPR
Meets High Impact Standard
High Impact Standard ANSI Z87+
Application
General Purpose
Nose Bridge Material
Polycarbonate, TPR
Adjustable Pieces
Nose Bridge

Description

Safety Glasses, Series Zorge G2, Gender Unisex, Lens Color Light Gray, Polarized Lens No, Lens Coating Anti-Reflective, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, TPR, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.