Shop KUT GARD
See all product information
Create Account
Single-Ply Dyneema Diamond 1.0 Blended Sleeve with Thumb Hole
- Mfr # S13ECO/PE5-18T
- Zoro # G424211577
product price:Â
$
10.75
/ea
Sold in multiples of 12 for
$129.00
Key Features
Color
Gray
Material
Dyneema Diamond 1.0 Technology
Size
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S13ECO/PE5-18T
- Zoro #
- G424211577
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
- Material
- Dyneema Diamond 1.0 Technology
Dimensions
- Size
- 18 in
Description
Bio-based Dyneema Diamond 1.0 blend provides excellent protection against cuts, lacerations and abrasions, Lightweight sleeves are cool against the skin for greater comfort, Seamless construction for comfort, fit and dexterity, Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity, Gray color is great for hiding dirt, Launderable for extended life and to reduce replacement costs
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.