Zorge G2, Reader Safety Glasses, Not Applicable, Clear Lens, Half-Frame, Traditional
Mfr # DZ111-2.5-G2
Zoro # G4950066
product price: $10.39
/eaKey Features
Lens Color
Clear
Eyewear Size
Universal
Frame Style
Traditional
Lens Material
Polycarbonate
Frame Material
Polycarbonate, TPR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DZ111-2.5-G2
Zoro #
G4950066
UPC #
697920001615
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Temple-to-Temple Width
4 in
Description
Safety Glasses, Series Zorge G2, Gender Unisex, Lens Color Clear, Lens Coating Not Applicable, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, TPR, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 0.9999, Includes Not Applicable, Standards ANSI Z87.1+ 2015, MCEPS GL-PD 10-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.