SafetyGlasses, LightBlu, VaporShield, Blk
- Mfr # XV413VS
- Zoro # G708567000
product price:Â
$
7.95
/ea
Key Features
Arm Color
Black
Lens Coating
Vapor Shield
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Material
Polycarbonate, TPR
Arm Tip Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XV413VS
- Zoro #
- G708567000
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Arm Color
- Black
- Lens Coating
- Vapor Shield
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Arm Material
- Polycarbonate, TPR
- Arm Tip Type
- Straight
- Frame Features
- Metal Detectable
- Frame Material
- Polycarbonate, TPR
- Lens Material
- Polycarbonate
- Padding Location
- Nose Bridge
- Frame Style
- Wraparound
- Hinge Type
- Barrel
- Frame Type
- Full-Frame
- Application
- General Purpose
- Frame Color
- Black
- Standards
- ANSI Z87.1+, CSA Z94.3
- ANSI Dust/Splash Rating
- Not Rated
- Nose Bridge Material
- Polycarbonate, TPR
- Lens Color
- Light Blue
- Visible Light Scale Protection
- L1.3
- Gender
- Unisex
- For Small Heads Designation
- Not Rated for Small Heads
- Series
- Nevosa
Dimensions
- Temple-to-Temple Width
- 4 in
- Eyewear Size
- M
Description
Safety Glasses, Series Nevosa, Gender Unisex, Lens Color Light Blue, Lens Coating Vapor Shield, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, TPR, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI Z87.1+, CSA Z94.3
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.