Salita, Safety Glasses, Anti-Fog, Clear Lens, Black Frame, Half-Frame

  • Mfr # SL111VS

  • Zoro # G608062018


product price: $16.79
/ea

Key Features

Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL111VS
Zoro #
G608062018
UPC #
697920021446
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
No
Eyewear Size
M
Arm Length
4 in
Temple-to-Temple Width
4 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Salita
Standards
ANSI Z87+
X-Ray Detectable
No
Photochromatic Lens
No
Metal Detectable
No
ANSI Dust/Splash Rating
Not Rated
Gender
Unisex
Includes Anti-Fog Lens Coating
Yes
Adjustable Nose Piece
No
Includes No Lens Coatings
No
Includes Polarized Lens Coating
No
Includes Scratch-Resistant Lens Coating
Yes
Dielectric Protection
No
Arm Tip Type
Straight
For Small Heads Designation
Not Rated for Small Heads
Includes Padded Arms
No
Application
General Purpose
Hinge Type
Barrel
Arm Color
Black
Includes Padded Nose Piece
No
Includes Eye Socket Lining
No
Includes Anti-Static Lens Coating
No
Includes Brow Lining
No
Minimum Operating Temperature
41 Degrees F
Maximum Operating Temperature
41 Degrees F
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Safety Glasses, Series Salita, Gender Unisex, Lens Color Clear, Lens Coating Vapor Shield, Frame Color Black, Eyewear Size M, Frame Material Not Applicable, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI Z87+

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.