Sharp Edge Vapor Shield, Safety Glasses, Anti-Fog & Anti-Scratch, G-15 Lens, Black Frame, Frameless
Mfr # SSE61-G15-TT
Zoro # G5284702
product price:Â $29.95
/eaKey Features
Frame Type
Frameless
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSE61-G15-TT
Zoro #
G5284702
UPC #
697929005706
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
G-15
Frame Type
Frameless
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Sharp Edge Vapor Shield
Standards
ANSI Z87.1-2015, MCEPS GL-PD 10-12
Metal Detectable
No
ANSI Dust/Splash Rating
Not Rated
Photochromatic Lens
No
UV Protection
99.9% UVA/UVB/UVC
Gender
Unisex
Includes
Lens Cleaning Bag
X-Ray Detectable
No
Arm Color
Black
Includes Polarized Lens Coating
No
Arm Tip Type
Straight
Description
Safety Glasses, Series Sharp Edge, Gender Unisex, Lens Color G-15, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Includes Lens Cleaning Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.