Taven, Safety Glasses, Anti-Fog, Clear Lens, Black, Gray Frame, Half-Frame, Polarized

  • Mfr # TV121VS

  • Zoro # G410988636


product price: $10.89
/ea

Key Features

Frame Type
Half-Frame
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate, TPR
Polarized Lens
Polarized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TV121VS
Zoro #
G410988636
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
M
Temple-to-Temple Width
4 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Black, Gray
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate, TPR
Polarized Lens
Polarized
Frame Style
Traditional
Series
Taven
Standards
ANSI Z87.1+, MIL-PRF 32432
Includes Polarized Lens Coating
Yes
Application
General Purpose
Includes No Lens Coatings
No
Includes Anti-Fog Lens Coating
Yes
ANSI Dust/Splash Rating
Not Rated
Includes Padded Nose Piece
Yes
Gender
Unisex
Includes Brow Lining
Yes
Hinge Type
Barrel
Arm Tip Type
Straight
Arm Color
Black/Gray
For Small Heads Designation
Not Rated for Small Heads
Arm Material
Polycarbonate, TPR
Frame Features
Metal Detectable
Nose Bridge Material
Nylon, Polycarbonate, PVC
Meets High Impact Standard
High Impact Standard ANSI Z87+
Padding Location
Nose Bridge
Visible Light Scale Protection
L1.3

Description

Safety Glasses, Series Taven, Gender Unisex, Lens Color Clear, Lens Coating Vapor Shield, Frame Color Black/Gray, Eyewear Size M, Frame Material Polycarbonate, TPR, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI Z87.1+, MIL-PRF 32432

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.