Zoro Homepage

TSK236, Safety Glasses, Anti-Scratch, Gray Lens, Black Frame, Full-Frame, Polarized

  • Mfr # TSK236

  • Zoro # G701873481


product price: $36.99
/ea

Key Features

Lens Color
Gray
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSK236
Zoro #
G701873481
UPC #
697920023839
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
Polarized
Foam Lined
No
Frame Style
Traditional
Series
TSK236
Standards
ANSI/ISEA Z87.1+2015, MCEPS GL-PD 10-12
Arm Color
Black
Metal Detectable
No
Ultra-Violet Scale Protection Designation
99.9% UVA/UVB/UVC
X-Ray Detectable
Yes
Includes Anti-Fog Lens Coating
No
Includes Polarized Lens Coating
Yes
Includes Brow Lining
No
Includes Anti-Static Lens Coating
No
Includes Scratch-Resistant Lens Coating
Yes
Includes Eye Socket Lining
No
ANSI Dust/Splash Rating
Not Rated
Photochromatic Lens
No
Dielectric Protection
No
Includes Padded Nose Piece
No
Gender
Unisex
Includes No Lens Coatings
No
Includes Padded Arms
No

Description

Polarized Safety Glasses, Series TSK236, Gender Unisex, Lens Color Gray, Polarized Lens Yes, Lens Coating Scratch Resistant, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 99.9 Percent UVA/UVB/UVC, Standards ANSI/ISEA Z87.1+2015, MCEPS GL-PD 10-12

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.