Zoro Homepage

Viso Safety Eyewear, Black Frame/Clear Lens

  • Mfr # CV111

  • Zoro # G908566995


product price: $2.85
/ea
Sold in multiples of 200 for $570.00

Key Features

Type
Economy Safety Glasses
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Nylon
Eyewear Size
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV111
Zoro #
G908566995
UPC #
697920024782
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Unisex

Details

Item
Safety Glasses
Type
Economy Safety Glasses
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Nylon
Standards
ANSI/ISEA/MCEPS compliant

Description

  • • Flexible and durable frame
  • • Lenses are triple-dipped in anti-scratch coating
  • • ANSI/ISEA Z87.1+2015 & MCEPS GL-PD 10-12 compliant
  • • Lenses block 99.9% of UVA, UVB, and UVC rays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.