
Viso Safety Eyewear, Black Frame/Smoke Lens
Mfr # CV116
Zoro # G608567001
product price: $2.85
/eaSold in multiples of 200 for $570.00
Key Features
Type
Economy Safety Glasses
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Nylon
Eyewear Size
Unisex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV116
Zoro #
G608567001
UPC #
697920024799
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Unisex
Details
Item
Safety Glasses
Type
Economy Safety Glasses
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Nylon
Standards
ANSI/ISEA/MCEPS compliant
Description
- • Flexible and durable frame
- • Lenses are triple-dipped in anti-scratch coating
- • ANSI/ISEA Z87.1+2015 & MCEPS GL-PD 10-12 compliant
- • Lenses block 99.9% of UVA, UVB, and UVC rays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.