Zorge G2, Safety Glasses, Anti-Fog & Anti-Scratch, Polarized, Smoke Lens, Black Frame, Half-Frame

  • Mfr # DZ11-IR3-G2

  • Zoro # G108062037


product price:  $11.89
/ea

Key Features

Lens Color
Smoke
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch, Polarized
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DZ11-IR3-G2
Zoro #
G108062037
UPC #
697920011423
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
No
Eyewear Size
M
Arm Length
4 in
Temple-to-Temple Width
4 in

Details

Item
Safety Glasses
Lens Color
Smoke
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch, Polarized
Lens Material
Polycarbonate
Frame Material
Polycarbonate, TPR
Foam Lined
No
Frame Style
Wraparound
Series
Zorge G2
Standards
ANSI
Gender
Unisex
Metal Detectable
Yes
X-Ray Detectable
No
Photochromatic Lens
No
ANSI Dust/Splash Rating
Not Rated
Includes Anti-Fog Lens Coating
No
Includes Polarized Lens Coating
No
Includes No Lens Coatings
No
Arm Tip Type
Straight
Includes Scratch-Resistant Lens Coating
Yes
Adjustable Nose Piece
No
Application
General Purpose
Includes Eye Socket Lining
No
Arm Material
Polycarbonate, TPR
Hinge Type
Barrel
Arm Color
Black
Dielectric Protection
No
Includes Anti-Static Lens Coating
No
Includes Padded Arms
No
For Small Heads Designation
Not Rated for Small Heads
Visible Light Scale Protection
L3
Minimum Operating Temperature
41 Degrees F
Includes Padded Nose Piece
No
Nose Bridge Material
Polycarbonate, TPR
Welding Shade Designation
W3
Includes Brow Lining
No
Maximum Operating Temperature
41 Degrees F
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Adjustment Type
Flexible
Adjustable Pieces
Nose Bridge
Frame Features
Metal Detectable
Padding Location
Nose Bridge

Description

Safety Glasses, Series Zorge G2, Gender Unisex, Lens Color IR3, Lens Coating Not Applicable, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, TPR, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Includes Not Applicable, Standards ANSI

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.