Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gloves, , Nitrile , 6 1 PR

  • Mfr # 48-929

  • Zoro # G2118832


product price: $10.05
/pr

Key Features

Glove Coating Material
Nitrile
Glove Coating Coverage
Fully Dipped
Color
Black, Gray
ANSI/ISEA Abrasion Level
Not Rated
Series
EDGE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-929
Zoro #
G2118832
UPC #
20076490096476
Country of Origin
China

Dimensions

Glove Size
6
Glove Length
8.7 - 10.6 in
Thickness
13 gauge
Size - Numeric
6

Details

Item
Gloves
Glove Coating Material
Nitrile
Glove Coating Coverage
Fully Dipped
Color
Black, Gray
ANSI/ISEA Abrasion Level
Not Rated
Series
EDGE
Cuff Style
Knit
Glove Materials
Fiberglass, Nitrile, Polyethylene, Spandex ®
Standards
EN388 4X43C, EN 420:2003 + A1:2009 Category II
Glove Coating Color
Black
Finger Coverage
Full Finger
Silicone-Free
No
Includes Pull Strap
No
Glove Liner Material
Spandex, Fiberglass, Polyethylene
Brand and Series
Ansell
EN 388 Rating
4X43C
Latex-Free
No
Anti-Static
No
Glove Lining Material
Fiberglass, Polyethylene, Spandex®
Knit Material Color
Black/Gray
Oil-Resistant
Yes
Palm Style
Knitted

Description

Gloves, Knit Material HPPE, Nitrile, Polyethylene, Spandex, ANSI/ISEA Abrasion Level Not Rated, EN 388 Rating 4X43C, Standards EN388 4X43C, EN 420:2003 + A1:2009 Category II, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.