Zoro Homepage

Gloves, Nitrile, Rough, Palm, Black/Red, 6 1 PR

  • Mfr # 48-919

  • Zoro # G2119182


product price: $4.19
/pr
Sold in multiples of 12 for $50.28

Key Features

Color
Black/Red
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Silicone-Free
No
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-919
Zoro #
G2119182
UPC #
20076490096353
Country of Origin
China

Dimensions

Glove Size
6
Thickness
13 ga
Glove Thickness
13 ga
Size - Numeric
6

Details

Item
Gloves
Color
Black/Red
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Silicone-Free
No
Glove Coating Finish
Rough
Standards
EN 388, Category II
Glove Construction
Seamless Knit
Series
48-919
Dual Layer
Dual Layer Included
Latex-Free
Latex-Free
Glove Liner Material
Polyester
Cuff Style
Knit
Anti-Static
Anti-Static Not Included
Glove Coating Color
Black, Red
EN 388 Impact Rated
EN 388 Impact Rated
Impact Glove Type
EN 388
Triple Layer
Triple Layer Not Included
Glove Lining Material
Polyester

Description

Gloves, 13 ga, Glove Size 6, Color Black, Red, Standards EN 388, Category II, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.