Zoro Homepage

120Gb 2.5 Emerge 3D-V Ssd - Sata 6Gb/S

  • Mfr # PE254476

  • Zoro # G9396548


product price: $96.25
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
120 GB
Features
Environmentally Friendly
Standards
TAA Compliant
Max. Read Transfer Rate
560-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE254476
Zoro #
G9396548
UPC #
652977254490
Country of Origin
Unknown

Dimensions

Height
0.3 in
Depth
3.9 in
Width
2.8 in

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
120 GB
Features
Environmentally Friendly
Standards
TAA Compliant
Max. Read Transfer Rate
560-MB/s
Max. Write Transfer Rate
310-MB/s
Drive Interface
SATA
Drive Type
Internal
Operating Power Consumption
2.10 W
Green Environmental Attribute
Environmentally Friendly
Wireless LAN
No
Drive Interface Standard
SATA/600
Maximum Read Transfer Rate
560-MB/s
Environmentally Friendly
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Product Line
eMerge 3D-V
Maximum Write Transfer Rate
310-MB/s
Storage Capacity
120 GB

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.