Zoro Homepage
This item is Discontinued.
Edge Memory 12Gb (3X4Gb) Pc38500 Ecc Registered 240 PE22194203

12Gb (3X4Gb) Pc38500 Ecc Registered 240 (Discontinued)

  • Mfr # PE22194203
  • Zoro # G0775237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE22194203
Zoro #
G0775237
UPC #
652977223113
Country of Origin
Unknown

Dimensions

Memory Size
12 GB

Details

Memory Speed
1066 MHz
Signal Processing
Registered
Number of Modules
(3) 4GB
Number of Pins
240
Memory Standard
DDR3-1066/PC3-8500
Error Checking
ECC
Memory Technology
DDR3 SDRAM
Item
RAM Module
Form Factor
DIMM

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.