Zoro Homepage

16Gb (1X16Gb) Ddr4-2400 Nonecc Udimm288

  • Mfr # PE250126

  • Zoro # G0789882


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Number of Modules
(1) 16GB
Memory Technology
DDR4 SDRAM
Signal Processing
Unbuffered
Memory Voltage
1.20 V
Memory Speed
2400 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE250126
Zoro #
G0789882
UPC #
652977250157
Country of Origin
Unknown

Dimensions

Memory Size
16 GB

Details

Number of Modules
(1) 16GB
Memory Technology
DDR4 SDRAM
Signal Processing
Unbuffered
Memory Voltage
1.20 V
Memory Speed
2400 MHz
Item
RAM Module
Error Checking
Non-ECC
Number of Pins
288
Memory Standard
DDR4-2400/PC4-19200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.