16Gb (1X16Gb) Pc4-2400 260 Pin Ddr4 Sodimm 1.2V (2Rx8)

  • Mfr # PE253240

  • Zoro # G9383835


product price:  $243.32
/ea
Free Shipping & Returns

Key Features

Error Checking
Non-ECC
Memory Voltage
1.20 V
Number of Modules
(1) 16GB
Memory Technology
DDR4 SDRAM
Number of Pins
260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE253240
Zoro #
G9383835
UPC #
652977253271
Country of Origin
Unknown

Dimensions

Memory Size
16 GB

Details

Error Checking
Non-ECC
Memory Voltage
1.20 V
Number of Modules
(1) 16GB
Memory Technology
DDR4 SDRAM
Number of Pins
260
Memory Standard
DDR4-2400/PC4-19200
Item
RAM Module
Memory Speed
2400 MHz
Device Supported
Desktop PC
Signal Processing
Unbuffered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.