16Gb (1X16Gb) Pc4-2666 260 Pin Ddr4 Sodimm 1.2V (2Rx8)

  • Mfr # PE256395

  • Zoro # G9586738


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Number of Modules
(1) 16GB
Number of Pins
260
Memory Size
16 GB
Memory Technology
DDR4 SDRAM
Memory Speed
2666 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE256395
Zoro #
G9586738
UPC #
652977256418
Country of Origin
Unknown

Dimensions

Memory Size
16 GB

Details

Number of Modules
(1) 16GB
Number of Pins
260
Memory Technology
DDR4 SDRAM
Memory Speed
2666 MHz
Memory Standard
DDR4-2666/PC4-21300
Item
RAM Module
Memory Voltage
1.20 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.