16Gb (2X8Gb) Pc312800 Nonecc Unbuffered 240 Pin Ddr3 Kit (Discontinued)
- Mfr # PE23454602
- Zoro # G0672827
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PE23454602
Zoro #
G0672827
UPC #
652977236038
Country of Origin
Unknown
Dimensions
Memory Size
16 GB
Details
Memory Speed
1600 MHz
Memory Standard
DDR3-1600/PC3-12800
Item
RAM Module
Signal Processing
Unbuffered
Memory Technology
DDR3 SDRAM
Number of Pins
240
Error Checking
Non-ECC
Number of Modules
(2) 8GB
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.