Zoro Homepage

16Gb Pc4-2133 260 Pin Ddr4 1.2V So Dimm

  • Mfr # PE248109

  • Zoro # G0665127


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Memory Standard
DDR4-2133/PC4-17000
Memory Size
16 GB
Memory Technology
DDR4 SDRAM
Error Checking
Non-ECC
Signal Processing
Unbuffered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE248109
Zoro #
G0665127
UPC #
652977248154
Country of Origin
Unknown

Dimensions

Memory Size
16 GB

Details

Memory Standard
DDR4-2133/PC4-17000
Item
RAM Module
Memory Technology
DDR4 SDRAM
Error Checking
Non-ECC
Signal Processing
Unbuffered
Number of Pins
260
Memory Speed
2133 MHz
Number of Modules
(1) 16GB
Memory Voltage
1.20 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.